Beli toa megaphone di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOA Megaphone
    Rating:
    100% of 100
    (3)
    Mulai

    Rp589.900

    TOA Megaphone
    Deskripsi:
    Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
  2. TOA Shoulder Megaphone
    Mulai

    Rp2.699.900

    TOA Shoulder Megaphone
    Deskripsi:
    The ZR-2230W is a shoulder megaphone having facilities of EXT. mic input, an AUX input, a DC power input, a battery meter whistle sound. It can be mounted to the optional ST-16A speaker stand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
    atribut:
    • Output Rating (W): 30
  3. TOA Drip-Proof Megaphone 15W
    Mulai

    Rp5.299.900

    TOA Drip-Proof Megaphone 15W
    atribut:
    • TRUSCO Number: 443-8647
    • Type: Hand type
  4. GREEN CROSS Hand Megaphone
    Mulai

    Rp1.099.900

    GREEN CROSS Hand Megaphone
    atribut:
    • Aperture (mm): 158
    • Audio Counication Distance (m): 70-80
    • Battery Life (hour): (Volume middle position) Continuous use approximately 11, (Volume maximum position) Continuous use approximately 5
    • Body Material: ABS resin
    • Built in Sound: Siren
    • Built in Sound Communication Distance (m): 70-80
    • Depth (mm): 250
    • Emergency Siren Volume (dB): 100 (8m)
    • Handle Length (mm): 100
    • Length (mm): 158
    • Maximum Output Power (W): 10
    • Output Rating (W): 10
    • Overall Length (mm): 250
    • Power Source: 4 AA batteries (sold separately)
    • Width (mm): 158
  5. TOA Horn Paging Speaker
    Mulai

    Rp369.900

    TOA Horn Paging Speaker
    Deskripsi:
    The ZH-610S is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
  6. NOBORU Waterproof Megaphone
    Mulai

    Rp3.899.900

    NOBORU Waterproof Megaphone
    atribut:
    • Type: Hand type
  7. NOBORU Megaphone
    Mulai

    Rp6.099.900

    NOBORU Megaphone
    atribut:
    • Type: Shoulder megaphone
  8. Non Brand Megaphone
    Mulai

    Rp2.199.900

    Non Brand Megaphone
    atribut:
    • UNSPSC: 52161533
    • Batteries Required: Yes
    • Bell: ABS Plastic
    • Built-In: Siren; Talk; Whistle
    • Type: Indoor/Outdoor
  9. Icom VHF/UHF Dual Band FM Transceiver
    Mulai

    Rp4.799.900

    Icom VHF/UHF Dual Band FM Transceiver
    atribut:
    • Type of Emission: F2D, F3E (FM)
    • Frequency Stability (ppm): ±2.5
    • Power Supply Requirement (V): 7.2 DC Nonimal
    • External DC Power (V): 10–16 DC (with AD-149H)
    • Antenna Impedance (ohm): 50 (SMA)
    • Channel Capacity: 208 (Including 2 Call And 6 Scan Edges)
    • Dimensions (mm): 52.2×111.8×30.3 (Projections Not Included)
    • Weight (Approximate) (g): 278
  10. 3M Lakban Anti Slip Safety Walk Tipe A (Lakban Anti Slip/Anti Licin)
    57%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp159.900

    3M Lakban Anti Slip Safety Walk Tipe A (Lakban Anti Slip/Anti Licin)
    atribut:
    • Adhesive Strength (N/mm): 36/25
    • Tensile Strength (N/mm): 300/25 (longitudinal)
    • Applicable primer: EC1368NT 1L, EC1368NT 18L
    • Abrasive: Mineral particles
    • Adhesive: Rubber
    • Base Material: Aluminium Foil
    • Main application: Anti-slip function
    • Thickness (mm): 0.8
  11. Non Brand Megaphone With Sirene
    Mulai

    Rp1.099.900

    Non Brand Megaphone With Sirene
    atribut:
    • Power Source: 9V DC R14P (SUM-2) or “C” Batteries AA 6 pcs
    • Audible Range Talk (m): Approx. 400
    • Siren (m): Approx. 500
    • Outer Horn Diameter (mm): 210
    • Length (mm): 310
    • Output Rating (W): 15
  12. SMEcom Handy Talky (HT)
    Mulai

    Rp1.099.900

    SMEcom Handy Talky (HT)
    atribut:
    • Dimensions (mm): 120x55x35.5
  13. TOA Power Amplifier
    Mulai

    Rp5.599.900

    TOA Power Amplifier
    Deskripsi:
    The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
  14. TOA Horn Speaker
    Mulai

    Rp379.900

    TOA Horn Speaker
    Deskripsi:
    The ZH-615R is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
  15. Baofeng Handy Talky BF Series (HT)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp309.900

  16. ABC (Battery) Alkaline Battery D (Baterai D)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp34.900

  17. TOA Mixer Amplifier
    Mulai

    Rp1.399.900

    TOA Mixer Amplifier
    Deskripsi:
    The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.
    atribut:
    • Finish: Panel: ABS resin, black; Case: Steel plate, black
  18. HARDEN Reflector Vest
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

  19. Camelion Head Light
    Mulai

    Rp65.900

    Camelion Head Light
    Deskripsi:
    - Powerfull LED-Up to 200 Lumens - 4 lighting Mode - Light Source : 5W XP-G LED and 2x3W COB - Touch Switch - simple and easy to use - Continue Operating Time : Up to 3.5 Hours - Power Source : 3 x AAA (include).
  20. WLN Handy Talky (HT)
    Mulai

    Rp319.900

    WLN Handy Talky (HT)
    Deskripsi:
    Spesifikasi:Frequency Range 400-470MHzRF Rated Power 2WChannel Capacity 16Operated Voltage 3.7VBattery 1000mAhTermasuk di dalam box:- HT WLN KD-C1- Charger- Baterai
    atribut:
    • Battery (mAh): 1000
    • Operated Voltage (V): 3.7
    • Channel Capacity: 16
    • Frequency Range (MHz): 400-470
Daftar Harga toa megaphone Terbaru October 2026
TOA MegaphoneRp589.900
TOA Shoulder MegaphoneRp2.699.900
TOA Drip-Proof Megaphone 15WRp5.299.900
GREEN CROSS Hand MegaphoneRp1.099.900
TOA Horn Paging SpeakerRp369.900
NOBORU Waterproof MegaphoneRp3.899.900
NOBORU MegaphoneRp6.099.900
Non Brand MegaphoneRp2.199.900
Icom VHF/UHF Dual Band FM TransceiverRp4.799.900
3M Lakban Anti Slip Safety Walk Tipe A (Lakban Anti Slip/Anti Licin)Rp159.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)